Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




G.L. Huyett

Model # :WBB2171898

MPN #: 8003750375-2000

Machine Key - 3/8" x 3/8" x 2" - Form B - 316 Stainless Steel - Plain - Undersize - ASTM A484 - Pkg Qty 5

Product Description
Machine keys are used to hold machinery parts in place or align components. They are specifically designed to fail as a safety mechanism to save more expensive components. Standard sizes are ready to use without any cutting or filing.

Model is sold in Packs of 5, the minimum order is 8 packs, for a total of 40 pieces

PRICE
$9.10  Sold in packages of 5 / $1.82 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 in
Width3/8 in
Thickness3/8"
Unit of MeasurementInch (Imperial)

Product Details

StyleUndersized
Country of OriginMade in USA
FinishPlain
MaterialStainless Steel
Manufacturers Part Number8003750375-2000
FormForm B
ShapeSquare
BrandG.L. Huyett

Compliance & Certifications

CertificationsASTM A484