Machine Key - 5/16" x 5/16" x 2-3/8" - Form B - Steel - Plain - Undersize - ANSI B17.1 - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Machine Key - 5/16" x 5/16" x 2-3/8" - Form B - Carbon Steel - Plain - Undersize - ANSI B17.1
Machine keys are used to hold machinery parts in place or align components. They are specifically designed to fail as a safety mechanism to save more expensive components. Standard sizes are ready to use without any cutting or filing.
Model is sold in Packs of 25, the minimum order is 9 packs, for a total of 225 pieces
Machine keys are used to hold machinery parts in place or align components. They are specifically designed to fail as a safety mechanism to save more expensive components. Standard sizes are ready to use without any cutting or filing.
Model is sold in Packs of 25, the minimum order is 9 packs, for a total of 225 pieces
PRICE
$11.50 Sold in packages of 25 / $0.46 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/8 in |
| Width | 5/16 in |
| Thickness | 5/16" |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Style | Undersized |
| Country of Origin | Made in USA |
| Finish | Plain |
| Material | Cold Finished Steel |
| Manufacturers Part Number | 3003120312-2375 |
| Form | Form B |
| Shape | Square |
| Brand | G.L. Huyett |
Compliance & Certifications
| Certifications | ANSI B17.1 |