Machine Key - 6 mm x 6 mm x 30 mm - Form A - C45K - Plain - Undersize - DIN 6885 - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Machine keys are used to hold machinery parts in place or align components. They are specifically designed to fail as a safety mechanism to save more expensive components. Standard sizes are ready to use without any cutting or filing.
Model is sold in Packs of 25, the minimum order is 12 packs, for a total of 300 pieces
Model is sold in Packs of 25, the minimum order is 12 packs, for a total of 300 pieces
PRICE
$6.75 Sold in packages of 25 / $0.27 ea
1
1
Ships in 19 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 mm |
| Width | 6 mm |
| Thickness | 6mm |
| Unit of Measurement | Metric |
Product Details
| Style | Undersized |
| Country of Origin | Made in USA |
| Finish | Plain |
| Material | Cold Finished Steel |
| Manufacturers Part Number | 320606-030 |
| Form | Form A |
| Shape | Square |
| Brand | G.L. Huyett |
Compliance & Certifications
| Certifications | DIN 6885 |