Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IKO

Model # :WBB1498750

MPN #: TAF506225

IKO Machined Type Needle Roller Bearing METRIC TAF506225, 50mm Bore, 62mm OD

Product Description
IKO Machined Type Needle Roller Bearing consists of solid outer ring, rollers and retainer, without inner ring. They are with low sectional height, large load ratings and rigidity, and come with no seals. Proper lubricant must be applied when they are used, as prepacked grease is not provided for these series. GTR series are full compliment bearings with mallet-shaped rollers that are guided by guide rail and groove to minimize skewing. These bearings are suitable for applications with heavy loads, shock loads or oscillating motions. Machined Type needle roller bearings are generally used with shafts without inner rings. 0.2µmRa or less shaft surface finish and HRC 58 to 64 shaft hardness are recommended. When these requirements are not possible, use of IKO Inner Rings are recommended.

PRICE
$53.95

Min. purchase quantity is 2
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25 mm
Bore Tolerance+0.041 / +0.025
Outside Dimension Tolerance+0 / -0.013 mm
Width (C) Tolerance+0 / -0.120
Bore50 mm
Max Housing Shoulder Diameter60
ToleranceISO Class 0
Outside Dimension62 in
Static Load85300 N
Outer Ring Corner Radius Min0.3

Product Details

Dynamic Load Rating (N)43000
Appropriate Inner RingLRT455025
SeriesTAF
Oil Max Speed8000 rpm
Manufacturers Part NumberTAF506225
Grease Max Speed4800 rpm
Oil Hole & GrooveYes
BrandIKO