Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stanley

Model # :WBB983201

MPN #: STST19410

Stanley® Basic Tool Box, 19"

Product Description
Stanley® 19" Basic Tool Box Is Widely Used For Organized Tool Storage In Commercial, Residential And Industrial Applications.

Stanley 19" Basic Tool Box is made from polypropylene resin for lasting durability and performance. Center latch permits one hand open and close for easy operation when other hand is occupied. Extra-wide soft grip handle provides easy lifting. Removable tray has plenty of space for large hand tools to be stored underneath. Organizers on top lid provide separate organized storage of small parts and accessories. Overall size is 10-1/4"Wx18-8/9"Dx9"H.

PRICE
$23.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Depth10-1/2 in
Height9-5/16 in

Product Details

StyleRemovable Tray
TypeTool Box
MaterialPlastic
ColorBlack
Manufacturers Part NumberSTST19410
Number of Drawers0
BrandStanley