Heavy duty welded construction with rugged reinforced tubular steel. Metered control release valve for lowering boom at a precisely-controlled rate of speed. Special 8 ton hydraulic long rams are equipped with a patented built-in by-pass mechanism. Front base width 29" - 33-7/8"; rear base width 34-5/8" - 53-1/8". 3-1/2" Wheel diameter.
Omega 2 Ton Engine Crane - 44020
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,849.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 53-1/8 in |
| Height | 57 in |
| Weight | 264 lbs |
| Wheel Diameter | 3-1/2 in |
| Max Height | 86-1/2 in |
| Low Height | 5 in |
Product Details
| Type | Engine Crane |
| Color | Black |
| Capacity | 2 Ton |
| Package Quantity | 1 |
| Description | Engine Crane |
| Manufacturers Part Number | 44020 |
| Brand | Omega |