Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3147416

MPN #: EHN-40-T

Vestil™ Shop Crane Engine Hoist with Telescopic Legs, 2 Ton Capacity

Product Description
A portable shop crane engine hoist is great for hundreds of lifting applications. It features a telescopic boom, benefiting different lifting heights and capacities. Features a large diameter ram to withstand angled loads when lifting. Includes two (2) rigid and two (2) swivel casters for portability. Heavy-duty steel construction and painted finish.

Features:
  • Variable boom lengths
  • Collapsible design
  • Manual hand pump for raise and lowering
  • High-capacity hydraulic cylinder
  • Leg Minimum/Maximum Length (in.): 62 to 85"
  • 4,000 Capacity Reach (in.): 49"
  • 4,000 Capacity Boom Height (in.): 8-7/8 to 72"
  • 3,000 Capacity Reach (in.): 58"
  • 3,000 Capacity Boom Height (in.): 3-1/2 to 77"
  • 2,000 Capacity Reach (in.): 67"
  • 2,000 Capacity Boom Height (in.): 0 to 82"
  • 1,000 Capacity Reach (in.): 76"
  • 1,000 Capacity Boom Height (in.): 0 to 87"
  • Rear Rubber Swivel Caster Diameter (in.): 3-1/2"
  • Rear Rubber Swivel Caster Width (in.): 1-1/4"
  • Front Rubber Rigid Caster Diameter (in.): 3-1/2"
  • Front Rubber Rigid Caster Width (in.): 1-1/4"
  • Chain Length w/ Hook (in.): 11"


PRICE
$661.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
661.00
Buy 11 units - 15 units
599.00Save $62.00 (9%)
Buy 16+ units
579.00Save $82.00 (12%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width35 in
Depth62 in
Height57 in
Weight245 lbs
Max Height72 in

Product Details

TypeShop Crane Engine Hoist
ColorYellow
Capacity2
MaterialSteel
Package Quantity1
Manufacturers Part NumberEHN-40-T
BrandVestil

Warranty

Warranty90 Days