x

Take 15% off your entire order!

Offer applied at checkout

Made in USA 3/8" X 4" Right Hand Boring Bar W/Corner Radius, 0.32" Bore Depth, 3.00" Min. Bore

Made in USA 3/8" X 4" Right Hand Boring Bar W/Corner Radius, 0.32" Bore Depth, 3.00" Min. Bore

Item #: WBB832680

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $67.95

Save $3.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Boring Bar

Boring bars are used to enlarge or finish the inside diameter of a workpiece. A boring tool is used with lathes and other CNC machines that require boring operations. Use a boring bar on numerous materials, including metal, wood, plastic and more.

  • TYPE Solid Carbide Boring Bar
  • MATERIAL Solid Carbide
  • OVERALL LENGTH (OAL) 4"
  • BORE DEPTH 0.32"
  • MINIMUM BORE 3.00"
  • PROJECTION 0.08"
  • END RADIUS .005-.008"
  • SHANK DIAMETER 3/8"
  • BRAND Made in USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Made in USA 3/8" X 4" Right Hand Boring Bar W/Corner Radius, 0.32" Bore Depth, 3.00" Min. Bore

Made in USA 3/8" X 4" Right Hand Boring Bar W/Corner Radius, 0.32" Bore Depth, 3.00" Min. Bore

Item #: WBB832680

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant