Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Star Tool Supply

Model # :WBB1337343

MPN #: 0057520

Made in USA A-2 Air Hardening Flat Stock 1-3/4"x3/16"x18"

Product Description
Features:
  • The 5% chromium content makes this steel especially desirable for punches and dies to be used in long production runs since it gives the tools far longer life. Up to 50% more pieces per sharpening can be produced than with oil hardening steel
  • High wear resistance is also ideal for punches and dies to stamp silicon, stainless steels, monel metal and other types of abrasive material
  • Maintains close dimensional accuracy throughout the heat treating process. The wide 75 degree hardening range makes this virtually foolproof
  • Full-length identification eliminates confusion with other steels
Nominal Analysis (AISI A2):
  • Carbon - 1.00
  • Chromium - 5.25
  • Manganese - .60
  • Molybdenum - 1.00
  • Silicon - .40
  • Vanadium - .25
PRICE
$49.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width1-3/4 in
Height/Thickness3/16 in

Product Details

TypeA-2 Air Hardening
BrandStar Tool Supply