Particularly designed for countersinking or light chamfers in workable material. Smooth and burr-free finish.
Made in USA HSS Zero Flute Countersink & Deburring Tool 82° #3
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$29.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Cutting Diameter | 25/32" |
| Min Cutting Diameter | 5/16" |
| Size | #3 |
Product Details
| Type | Zero Flute |
| Material | HSS |
| Description | Countersink & Deburring Tool |
| Angle | 82° |
| Number of Flutes | 0 |
| Brand | Star Tool Supply |