Ideal for chamfering deburring and countersinking. The large positive rake and single flute construction provides a smooth surface finish on a wide variety of materials. The versatility of this tool should increase productivity on all general purpose applications.
Made in USA HSS 1 Flute Countersink 60° 1/4"x1/4"x1-1/2"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$12.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Shank Diameter | 1/4 in |
| Diameter | 1/4 in |
Product Details
| Type | Single Flute |
| Material | HSS |
| Description | Countersink |
| Angle | 60° |
| Number of Flutes | 1 |
| Brand | Star Tool Supply |