Tube rocker, single tier, 120v, 60Hz, US Plug, 9.9" x 6.7" platform, 24 RPM
Write a Review
|
Questions & Answers (0)
Product Description
The GTR-FS fixed speed tube rocker is the best choice for basic laboratory tube mixing applications. With its see-saw motion, a fixed speed of 24rpm and an angle of +/- 25°, it provides optimal mixing. The rigid platform pad design allows the operator to place any tube from 1.5mL to 50mL on the unit, turn the power switch on and walk away.
PRICE
$339.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Hertz | 60Hz Hz |
| Manufacturers Part Number | GTR-FS |
| Voltage | 120v V |
| Sterile | Non-Sterile |
| Package Quantity | 1 |
| Brand | Globe Scientific |