Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3211516

MPN #: 7000144782

Scotch® 810 Magic™ Tape, 3/4" x 2592", Transparent - Pkg Qty 48

Product Description
Scotch® Magic™ Tape works as hard as you do to fix all the little imperfections at home, school and the office. The Scotch® Brand's famous matte finish invisible tape uses unique 3M adhesive technology to bond tightly with paper and disappear without a trace. Write on it with pencil, pen or marker every word is loud and clear. Scotch® Magic™ Tape: Always ready for big ideas and everyday mends.

The very best tape for the office. Disappears on paper and will not show on copies. Pulls off the roll smoothly and cuts easily. Resists splitting and tearing. Easy to handle and apply. Resists yellowing and drying out. Fits 3 in core countertop dispenser

Features:
  • Invisible Tape: 1 roll of Scotch Magic Tape mends rips and tears securely, permanently and invisibly
  • Bonds Securely: Clear tape that gives you a strong, secure and permanent seal using trusted 3M adhesive technology
  • Blends In: Matte finish and invisible, this tape blends in with paper, making it a great addition to your back to school supplies
  • Ideal For: Use this office tape for permanent, secure paper mending, including mounting, quick fixes, project additions and repairing original documents and photos
  • Refill Tape: Tape glides off easy-to-use Scotch tape dispensers (sold separately) smoothly and cuts easily
  • Additional Benefits: This photo-safe tape is easy to apply; Plus, you can write on it with a pen, pencil or marker for easy labeling
  • Scotch Brand: The best projects start with the No. 1-selling home and office tape 1/2 in. x 2592 in., 1 Roll, 3 in. core


PRICE
$331.20  Sold in packages of 48 / $6.90 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2592
Width3/4 in
Core Size3 in

Product Details

Supply TypeAdhesives
TypeTape
Package Quantity1 Roll
Tape TypeInvisible Tape
DescriptionTransparent Tape
ColorClear
Series810
Manufacturers Part Number7000144782
BrandScotch