Scotch® Transparent Tape, 1" x 72yds, 3" Core, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Offices and homes need supplies that can handle a wide range of jobs--making this tape an ideal addition. The excellent holding power and instant adhesion means you can use this tape for a wide range of applications. The long aging, stain- and moisture-resistant makeup is ideal for label protection and multi-purpose sealing. The tape offers you a glossy, high-clarity finish that looks great. Plus, it's photo safe. The tape is designed for use in desktop dispensers, allowing for a quick and easy application. Tape Type: Transparent; Size: 1 x 2592"; Core Size: 3"; Color(s): Clear."
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$11.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2592 in |
| Width | 1 in |
| Core Size | 3 in |
Product Details
| Type | Tape |
| Package Quantity | 1 Roll |
| Description | Transparent Tape |
| Tape Type | Transparent Tape |
| Color | Clear |
| Manufacturers Part Number | 60012592 |
| Brand | 3M Scotch |