Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Magliner

Model # :WBB2321136

MPN #: MBT1621

Magliner® Motorized U-Boat Platform Truck MBT1621 1000 Lb. Capacity

Product Description
The Magliner Motorized U-Boat is perfect for moving loads across long distances or inclines. With its open differential transaxle, the U-Boat makes effortless 90-degree turns in both propulsion and freewheel modes. The center-tilt design provides maximum maneuverability across bumps and thresholds. High efficiency tires with proprietary solid-fill material reduce push-and-pull effort in free-wheel mode, and are virtually maintenance-free. The electric motor provides speeds up to 3 mph, and a "push-too-fast" feature ensures no runaway by slowing the unit, even when the brake is manually released. The batteries provide 6 hours of continuous use, up to 9 hours intermittent, and charge in 4-8 hours. The propulsion system features regenerative braking that slows down the load when the operator reduces throttle input, even on ramps or inclines. When the variable-speed throttle is released, it automatically returns to zero and the parking brake automatically engages.

Features:

  • Unit comes standard with 24V propulsion system, 400w motor, 24V battery box assembly, AC charger
  • 18" x 60" deck comes assembled with 6" thermoplastic swivel casters and 9" solid pneumatic wheels
  • Model includes two 48" handles, one of which is removable to access load from multiple sides.
  • Sealed-for-life transaxle requires no maintenance
  • Automatic park brake engages when throttle is released, even on inclines
  • Ships assembled



PRICE
$2,699.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width18 in
Height60-1/2 in
Weight Capacity1000 lbs
Weight145 lbs
Deck Width18 in
Deck Length60 in
Wheel Diameter6 in
Center Wheel Diameter9 in
Deck Height11-1/2 in

Product Details

Assembly RequiredNo
Unloaded Speed3 mph
MaterialAluminum
Manufacturers Part NumberMBT1621
BrandMagliner
Wheel MaterialRubber
Battery Type12 Volt / 12 Ah
TypeMotorized Platform Truck
Deck MaterialAluminum
Caster Type(2) Rigid, (4) Swivel
Number of Levels1
Wheel TypePneumatic
Number of Batteries2
Loaded Speed3 mph
Drive Motor400 W W

Warranty

Warranty1 Year, Batteries 6 months