Magliner® Aluminum Platform Truck with Smooth Deck 60 x 30 1000 Lb. Cap.
|
Questions & Answers (0)
Product Description
Magliner® ALUMINUM PLATFORM TRUCK
Unitized box frame is made of all welded aluminum channel with heavy duty deck. Corner sockets on both ends are integrated into the frame to accommodate additional removable aluminum handle (sold separately). Smooth deck offers easy load or unload.
Unitized box frame is made of all welded aluminum channel with heavy duty deck. Corner sockets on both ends are integrated into the frame to accommodate additional removable aluminum handle (sold separately). Smooth deck offers easy load or unload.
PRICE
$589.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 30 in |
| Weight Capacity | 1000 lbs |
| Weight | 64 lbs |
| Wheel Diameter | 5 in |
| Deck Width | 30 in |
| Deck Length | 60 in |
| Deck Height | 7-3/4 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Standard Platform Truck |
| Deck Material | Aluminum |
| Color | Gray |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | Solid |
| Handle Type | Push Handle |
| Surface Type | Solid |
| Material | Aluminum |
| Brand | Magliner |