Safco® STOW AWAY® 4053 Platform Truck
|
Questions & Answers (0)
Product Description
Moves all day, then tucks away.
Space will always be a valuable resource, and moving items from one space to another can be done the hard way or the easy way. Safco® makes everything easy with a STOW AWAY® Platform Truck. Lightweight aluminum construction, yet tough enough to offer a whopping 1,000 lb. capacity, this versatile collapsible truck fits neatly into small spaces for compact storage. Includes a Limited Lifetime Warranty.
Space will always be a valuable resource, and moving items from one space to another can be done the hard way or the easy way. Safco® makes everything easy with a STOW AWAY® Platform Truck. Lightweight aluminum construction, yet tough enough to offer a whopping 1,000 lb. capacity, this versatile collapsible truck fits neatly into small spaces for compact storage. Includes a Limited Lifetime Warranty.
PRICE
$599.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39 in |
| Width | 24 in |
| Height | 40 in |
| Weight Capacity | 1000 lbs |
| Weight | 40 lbs |
| Wheel Diameter | 7 in |
| Deck Width | 24 in |
| Deck Length | 39 in |
| Deck Height | 9 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Solid Rubber |
| Type | Folding Platform Truck |
| Deck Material | Aluminum |
| Color | Silver |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | Solid |
| Handle Type | Folding Handle |
| Surface Type | Ribbed |
| Material | Aluminum |
| Manufacturers Part Number | 4053NC |
| Brand | Safco |
Compliance & Certifications
| Certifications | Greenguard |