Magliner® BDHK182 Industrial Bulk Delivery Truck 8" Wheels 1800 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Magliner® BULK DELIVERY TRUCK
Narrow Aisle Trucks are great for Route Delivery or Warehousing.
Lightweight aluminum narrow aisle truck helps reduce trips from delivery vehicle to store as you can deliver more material in fewer trips. Aluminum extrusion construction is engineered for extreme use and corrosion resistance. Ergonomically designed oval-shaped handles feature a grooved surface for positive grip and operator comfort. Bottom cross-brace of the removable handles rest on the deck surface to help retain the cargo during transport.
Industrial Use Truck features a robotically welded five-box aluminum deck construction optimized for over-the-road payloads. A vertical center strap is incorporated into each handle for added load containment. High-efficiency wheel treads offer easy rolling and reduced operator push-pull effort. Non-marring thermoplastic rubber caster center tilt configuration offers 360° maneuverability in aisles and most coolers. Capacity is 1500 lbs. for route delivery and 1800 lbs. for in-store use.
Narrow Aisle Trucks are great for Route Delivery or Warehousing.
Lightweight aluminum narrow aisle truck helps reduce trips from delivery vehicle to store as you can deliver more material in fewer trips. Aluminum extrusion construction is engineered for extreme use and corrosion resistance. Ergonomically designed oval-shaped handles feature a grooved surface for positive grip and operator comfort. Bottom cross-brace of the removable handles rest on the deck surface to help retain the cargo during transport.
Industrial Use Truck features a robotically welded five-box aluminum deck construction optimized for over-the-road payloads. A vertical center strap is incorporated into each handle for added load containment. High-efficiency wheel treads offer easy rolling and reduced operator push-pull effort. Non-marring thermoplastic rubber caster center tilt configuration offers 360° maneuverability in aisles and most coolers. Capacity is 1500 lbs. for route delivery and 1800 lbs. for in-store use.
PRICE
$909.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 18 in |
| Height | 61 in |
| Weight Capacity | 1800 lbs |
| Weight | 89 lbs |
| Wheel Diameter | 8 in |
| Deck Width | 18 in |
| Deck Length | 60 in |
| Deck Height | 12-1/2 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyurethane |
| Type | Standard U-Boat Platform Truck |
| Deck Material | Aluminum |
| Caster Type | (2) Rigid, (4) Swivel |
| Number of Levels | 1 |
| Wheel Type | Solid |
| Material | Aluminum |
| Manufacturers Part Number | BDHK182 |
| Brand | Magliner |