Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Valley Craft

Model # :WBB875562

MPN #: F89701

Valley Craft® Self-Powered Hydraulic Versa-Grip II™ Lift Truck Attachment, 2000 lb. Cap.

Product Description
This unit features hydraulic gripping and 125° forward dumping capabilities for moving and pouring most steel, plasticand fiber drums 18-28" in diameter.

Lifting capacity - 2000 Lbs.
Distance between forks - 23-3/4".
Useable fork tube size - 2-1/2" x 6-1/2" x 42".
Jaw Size - 9" x 15".

Equipped with built-in, 12-volt, battery-operated Power-Pack and self-contained hydraulics. Features system pressure and battery discharge gauges. 1 Year Limited Warranty.

PROMOTIONAL PRICE
$10,249.00

was $12059.00
Save $1810.00 (15%)
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width33 in
Depth69 in
Height17 in
Weight Capacity2000 lbs
Weight779 lbs
Center to Center of Fork Tine23-3/4 in
Fork Opening37-1/2 x 6-1/2 x 2-1/2 in
Jaw Size9 x 15 in
Fits Drum Diameter18 - 28 in

Product Details

Assembly RequiredNo
TypeForklift Drum Grab
ColorGreen
StyleVersa Grip II
MaterialSteel
Drum Capacity30/55/85 gal
Manufacturers Part NumberF89701
BrandValley Craft

Warranty

Warranty1 yr