Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powerweld

Model # :WBB2825391

MPN #: M063

Magnet Holder Large 75 Lbs.

Product Description
Powerweld® welding magnet-small. Powerful magnet holds steel and metal securely in place for joining and tacking. Three angles - 45, 90 and 135 degrees. Powder coated finish. 75lb pull force with lifting hole. 5" x 5".

PRICE
$23.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6.5 in
Width6.5 in
Height1 in
Weight Capacity75 Lbs.
Weight3 lbs

Product Details

Package Quantity1
Manufacturers Part NumberM063
BrandPowerweld

Warranty

Warranty90 days