Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB3145917

MPN #: 50062

TrippNT Wide Glove Box & Wipe Holder w/ Magnet, 15-1/2"W x 4-1/8"D x 11"H

Product Description
TrippNT's Wide Glove Box and Kimwipe Holder with Magnet Mount provides a lean approach for cleaning laboratory and manufacturing equipment. Holds one box of gloves, one box of small Kimwipes and one box of large Kimwipes. Open air sides allows for easily replenishment of supplies. Made of white 1/4" PVC with magnet mount.

Features:
  • Rectangle Design with Front Dispensing for Gloves and Kimwipes
  • Open Air Sides Allows for Easy Replenishment of Supplies
  • White PVC Construction with Magnet Back
  • Provides a Lean Approach to Cleaning Laboratory and Manufacturing Supplies
  • Fits Kimwipes Kimberly Clark XL Wipers Part No. 34155, Accuwipe Part No. 29712 and Shur Wipe Wipers Part No. 29712
  • 100% Total Replacement Lifetime Guarantee/Made in USA


PRICE
$169.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-1/2 in
Depth4-1/8 in
Height11 in
Weight2 lbs

Product Details

Assembly RequiredNo
TypeGlove Box Holder
ColorWhite
StyleTop Loading
Mounting LocationWall
CapacityDouble
FinishWhite
Package Quantity1
Manufacturers Part Number50062
BrandTrippNT

Warranty

WarrantyLifetime Guarantee