Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Magnetics

Model # :WBB1798462

MPN #: 07579

Master Magnetics Magnetic Knife and Tool Holder 07579 with Screw Mount, Black

Product Description
Powerful magnetic bars in attractive faux stainless steel or flat black organize utensils and tools in the kitchen or home office. Two mounting styles to choose from. Magnetic mount features magnets on front and back so bar attracts to metal surface for mounting. Screw mount features onesided magnetism with mounting screws included. 30 lbs. pull per inch. 12" W x 1.5" H x 1" D.

PRICE
$31.95

Min. purchase quantity is 4
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth1 in
Height1-1/2 in
Weight Capacity30 Pull Per Inch lbs
Weight1 lbs

Product Details

Assembly RequiredNo
TypeTool Holder
ColorBlack
MaterialMagnet & Steel
Package Quantity1
Manufacturers Part Number07579
BrandMaster Magnetics

Warranty

Warranty1 yr