Lorell® Mesh Paper Clip Holder 3-3/4" x 3-3/4" Black
Write a Review
|
Questions & Answers (0)
Product Description
Lorell® Mesh Paper Clip Holder 3-3/4" x 3-3/4" Black
Mesh holder offers an elegant way to keep paper clips or other small office essentials handy. Steel mesh features double-rimmed, smooth edges and a powder-coat finish. Paper clip holder is recyclable.
Mesh holder offers an elegant way to keep paper clips or other small office essentials handy. Steel mesh features double-rimmed, smooth edges and a powder-coat finish. Paper clip holder is recyclable.
PRICE
$4.56
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-3/4 in |
| Depth | 1/8 in |
| Height | 3-3/4 in |
| Weight | 0.1 lbs |
Product Details
| Type | Paper Clip Holder |
| Material | Metal |
| Package Quantity | 1 |
| Description | Mesh Paper Clip Holder |
| Color | Black |
| Manufacturers Part Number | 84150 |
| Brand | Lorell |