MasterVision Industrial Magnetic Steel Dry-Erase Board, 24" X 36", Yellow Aluminum Frame
Write a Review
|
Questions & Answers (0)
Product Description
Industrial Ultrabrite Whiteboards are a key addition to any worksite or industrial setting. The vibrant yellow aluminum frame makes this board easily visible in dusty areas. Magnetic lacquered steel surface allows the use of magnetic accessories which can be used to improve the tracking of shipments and other worksite functions. The easy four-corner mounting system can be positioned either vertically or horizontally to provide versatility when reconfiguring an office or where wall space is limited. The adjustable pen tray offers a convenient way to keep your writing utensils within quick reach. Comes with a 10 year surface warranty. 24" x 36" board size.
PRICE
$91.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 1/2 in |
| Height | 24 in |
| Board Size (W x H) | 36 x 24 in |
Product Details
| Assembly Required | No |
| Type | Whiteboard |
| Board Type | Whiteboard |
| Frame Color Family | Yellow |
| Color | White |
| Surface Material | Painted Steel |
| Style | Whiteboard |
| Description | Magnetic Steel Whiteboard |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | MA0315177 |
| Magnetic | Yes |
| Brand | MasterVision |
Warranty
| Warranty | 10 yr |