Features:
- KYDZSafe® edges.
- KYDZTuff® finish.
- Limited lifetime warranty.
Greenguard Certified - Made in the USA.
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 8-1/2 in |
| Height | 9 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Type | Preschool Play |
| Frame Color Family | Maple |
| Color | Brown |
| Style | Lab Toys |
| Country of Origin | Made in USA |
| Material | Wood |
| Description | Magnifier |
| Package Quantity | 1 |
| Frame Material | Wood |
| Manufacturers Part Number | 0516JC |
| Brand | Jonti-Craft |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | GREENGUARD Certified |