Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MAHLE Service Solutions

Model # :WBB3215157

MPN #: ACX2180

MAHLE Service Solutions ACX2180 R134a Refrigerant Handling System

Product Description
MSSACX2180 is a machine built for performance, look to the ArcticPRO ACX2180 R134a Refrigerant Handling Systems. These new, high performance units are fully automatic and can run virtually unattended allowing your technicians the extra time to perform other tasks. The ACX2180 unit features UV dye injection which provides high-level A/C system leak detection, automatic air purge, and an LED status indicator light built into the top of the unit notifies your technician of completed service, visible from anywhere in the shop. For a streamlined shop, and safe and precise A/C refrigerant handling, rely on ArcticPRO.

Features:
  • State-of-the-art ergonomic design, 7" capacitive touch LCD display, and intuitive user interface sets a new industry standard
  • Contains three transducers, providing reduced process times over dual sensor units
  • LED light indicates status visible from anywhere in the workshop
  • iOS and Android capable phone app allowing remote service session mirroring and advanced functions
  • Best-in-class serviceability with a new ergonomic hinged service door simplifies unit service
  • Permanent wireless automatic software updates, ensuring you always have the latest features
  • Automatic weighing of recovered oil, allowing accurate replenishment of oil removed during service and allows two oil types for injection
  • Integrated UV dye injection provides high level of A/C system leak detection
  • Remote support for technicians allows MAHLE to connect to a unit over WiFi for troubleshooting and advanced support
  • Data management and reporting metrics offers the ability to log and monitor services allowing analytics for proactive service reminders, refrigerant use optimization, warranty reporting and more
  • Every unit is built to be easily repaired by the owner and we proudly offer nationwide service centers and lifetime phone support coverage
  • Retain valuable service records, network printing capability to print services provided for customer


PRICE
$6,319.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleRefrigerant Handling System
TypeRefrigerant Handling System
Package Quantity1
DescriptionRefrigerant Handling System
ColorGray
Manufacturers Part NumberACX2180
BrandMAHLE Service Solutions