Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OTC

Model # :WBB3215103

MPN #: 6043

OTC Cooling System Power Flush Gun

Product Description
Perfectly suited for quick and efficient cooling system flushing. Simply attach it to radiator or heater hoses and you're in business. Also usable in washing engines and even shop floors. Two simple connections: one to shop air and one to a typical water faucet. No. 6043 creates a unique vortex air/water blast for powerful cleaning applications. Note: While normal water pressure will handle the majority of a cooling system flush, short blasts are sometimes needed to loosen some contaminants from within the system.

Features:
  • Creates a unique vortex air/water blast for powerful cleaning applications
  • The tool can also be used to vacuum by turning the venturi inside the gun in the opposite direction; air flow is reversed to create a strong vacuum


PRICE
$119.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1 lbs

Product Details

StyleFlush Gun
TypePower Flush Gun
Package Quantity1
DescriptionPower Flush Gun
ColorBlack/Blue
Manufacturers Part Number6043
BrandOTC