Surface Property Testing
Availability
Free Shipping
Brand
Length
Height
Type
Color
Price
Related Products
The Triplett CamView IP Pro-8W (8066) has a 4 inch IPS touch screen monitor designed for the maintenance and installation of IP cameras, analog cameras, TVI, CVI, AHD cameras, as well as for testing 4K H.264 /H.265. The 800 x 480 resolution enables it to display network HD cameras and analog cameras in high resolution. The unit supports ONVIF PTZ and analog PTZ control and is compatible with more than 30 protocols. The combination of touch screen and key buttons make the CamView IP Pro-8W very user- friendly. Other functions include providing 24W PoE power to your camera, PING and IP ...
Features: The Multitorq portable electronic torque meter displays torque readings from sensors that attach between sockets and driver Multitorq is a highly versatile torque analyzer/data acquisition system that can be used with sockets, extensions, universal joints, ratcheting drivers or any combination of these Accuracy ± 1% of reading (± 2% reading for 20 in. oz., and 10 in. lb.) 10-100% of sensor range The torque analyzer features a wide angle viewing LCD display with selectable readouts; ft. lb., in. lb., in. oz., Nm, dNm, mkg, and cmkg units Torque target ...
Features: Integral transducer and sturdy housing allow mounting in virtually any position Unique neck design allows the operator to see the LCD display when testing long torque wrenches Accuracy: ± 0.5% of indicated value, cw & ccw, from 10% to 100% of full scale + 1 increment or least significant digit Four modes of operation: peak mode, power tool mode, first peak mode, and track mode Dual scale (English/Nm or English/cNm, dNm) Auto/manual display reset Reads bi-directionally (cw and ccw) Rechargeable NiCad batteries Designed to be a sturdy low-cost tester, ETT can be ...
Features: Integral transducer and sturdy housing allow mounting in virtually any position Unique neck design allows the operator to see the LCD display when testing long torque wrenches Accuracy: ± 0.5% of indicated value, cw & ccw, from 10% to 100% of full scale + 1 increment or least significant digit Four modes of operation: peak mode, power tool mode, first peak mode, and track mode Dual scale (English/Nm or English/cNm, dNm) Auto/manual display reset Reads bi-directionally (cw and ccw) Rechargeable NiCad batteries Designed to be a sturdy low-cost tester, ETT can be ...
Features: Integral transducer and sturdy housing allow mounting in virtually any position Unique neck design allows the operator to see the LCD display when testing long torque wrenches Accuracy: ± 0.5% of indicated value, cw & ccw, from 10% to 100% of full scale + 1 increment or least significant digit Four modes of operation: peak mode, power tool mode, first peak mode, and track mode Dual scale (English/Nm or English/cNm, dNm) Auto/manual display reset Reads bi-directionally (cw and ccw) Rechargeable NiCad batteries Designed to be a sturdy low-cost tester, ETT can be ...