Karcher Universal Brush, Standard Bristles, 20'', Black
Write a Review
|
Questions & Answers (0)
Product Description
Roller brush with a length of 20.00 in. (508 mm). The roller is equipped with black 1.14 in. (29 mm) plastic bristles. Bristle diameter: 0.01 in. (0.30 mm). Please note that two brushes are required for cleaning.
PRICE
$149.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Size | 20 in |
Product Details
| Style | Brush : Cylindrical |
| Type | Rolling Brush |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 8.634-050.0 |
| For Use With | CV 60/1 |
| Brand | Karcher |