Maintenance One Concentrated All Purpose Cleaner, 1 Gallon Bottle, 1/Case - 513066
Maintenance One Concentrated All Purpose cleaner is the solution to all of your cleaning needs. Removes a variety of soils from washable hard surface, leaves fresh, pleasant scent, biodegradable, rinse-free formula. For routine cleaning of any painted surface, sealed floors, concrete floors, kitchens, heavy machinery, automobiles, and most hard surfaces.
Maintenance One Concentrated All Purpose Cleaner, 1 Gallon Bottle - 513066
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$53.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Scent | Unscented |
| Capacity | 1 gal |
| Size Type | Gallon Bottle |
| Helps Remove | Light Grease & Oil, Dirt, Tar, Food Residue, Stains |
| Package Quantity | 1 Bottle |
| Description | All Purpose Cleaner |
| Features | Biodegradable |
| Manufacturers Part Number | 513066 |
| For Use With | General Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom |
| Brand | Maintenance One |