- Cost-effective concentrate lasts far longer than ready-to-use options
- Can be used manually or with cleaning equipment
- Cleans dirt, grime, and oily soils without heavy scrubbing
- Non-toxic and biodegradable formula is safer for employees
Simple Green® Clean Building® All-Purpose Cleaner, Gallon Bottle, 2 Bottles - 11001
Write a Review
|
Questions & Answers (0)
Product Description
Simple Green Clean Building All-Purpose Concentrate is a non-toxic and biodegradable all-purpose cleaner removes dirt and grime without heavy scrubbing. Meets the Green Seal™ GS-37 Standard including reduced health, safety, and environmental impact of formulations as well as product efficacy requirements. Complies with LEED green building and environmentally preferable product purchasing requirements.
PRICE
$50.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Scent | Sassafras |
| Capacity | 1 gal |
| Size Type | Gallon Bottle |
| Helps Remove | Light Grease & Oil, Dirt, Tar, Food Residue, Stains |
| Package Quantity | 2 Bottles |
| Description | Clean Building® All Purpose Cleaner |
| Manufacturers Part Number | 11001 |
| For Use With | General Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom |
| Dilution Ratio | 1:64 |
| Brand | Simple Green |