Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB919554

MPN #: H5205X20X16

Buyers Male Connector, H5205x20x16, 1-1/4" Tube O.D., 1" Npt - Min Qty 6

Product Description
  • Typical Application: Hydraulic, instrumentation and chemical processing systems
  • Pressure: Up to 10,000 PSI depending on tube size.
  • Sealing Method: 3-piece flare Vibration
  • Rating: Good resistance
  • Material: Carbon steel - AISI/ SAE 12L14
  • Used With: Copper, brass, steel, aluminum and other tubing that can be flared.
  • Advantage: Zinc plate, 3 piece design.Broad selection of styles and sizes.Interchangeable with all sources.
  • Identifying Characteristics: Short nut with sleeve protruding. Material is generally steel or stainless.
  • Conformance: Meets J.I.C., SAE (J154) Standards


  • PRICE
    $11.50

    Min. purchase quantity is 6
    6
    6
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Pipe Thread 21"
    Tube Outside Diameter 11-1/4"

    Product Details

    Manufacturers Part NumberH5205X20X16
    DescriptionMale Connector, 1-1/4" Tube O.D., 1" NPT
    BrandBuyers Products