Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kee Safety

Model # :WB296428

MPN #: M51-6

Kee Safety® Male Double Swivel Socket Member, 1" Diameter

Product Description
Kee Klamp® Fittings
Male Double Swivel Socket Member

One part of a type C51 combination fitting. This fitting can also be used for attaching flat panels to tubular structures. 3/8" diameter bolt holes.
PRICE
$30.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
30.95
Buy 11 units - 25 units
29.95Save $1.00 (3%)
Buy 26+ units
28.95Save $2.00 (6%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fitting Inside Diameter1-3/8 in
Nominal Pipe Size1 in

Product Details

Assembly RequiredNo
TypeMale Double Swivel Socket Member
Pipe Outer Diameter1-5/16 in
MaterialGalvanized Iron
Package Quantity1
ColorGray
Manufacturers Part NumberM51-6
Fitting TypeSwivel Fitting
AngleVariable
BrandKee Safety