Shop Equipment & Tools
Availability
Brand
Length
Material
Width
Type
Height
Color
Price
Related Products
Features: Designed for use under hoist to provide partial support for positioning of vehicle components during their installation and removal Adjustable saddle sits atop a fixed column and base, providing high-reach assistance to a technician for removing or installing vehicle components like transmissions, u-joints, radiators, driveshafts, exhaust systems, and catalytic converters Intended for use in allowing manipulation of components for installation or removal only - NOT intended to stabilize or support vehicles Engineered for rugged daily use by professionally trained vehicle ...
Features: The Ford Cam Tool Kit Update contains 18 tools, with case locations for addition of the popular 6489 Ford Cam Tools, making a 6690 Kit Ford Cam Tools ensure correct cam timing when servicing timing belts, chains, head gaskets, or other valve train repairs 6690-1 tools cover L4, V6, V8, V10 engines with 3V & 4V valve configurations, model years 2004 - present Includes application guide with diagrams Lifetime Warranty Comes with blow molded case
OTC's specially designed wheel bearing locknut sockets make wheel bearing locknuts easy to remove or install. OTC wheel bearing locknut sockets are formed from high-strength steel that is resistant to rounding out under high torque loads. Designed for use with 3/4 inch, square-drive MANUAL tools only. NOT intended for use with impact tools - use with impact tools will void the socket. 6 point, 3 inch (flat to flat) opening size. Measure locknut from flat to flat to determine socket size needed. 5 inches deep to ensure spindle clearance. Value is at the core of the OTC tool and equipment ...
OTC7075 Removes Spicer 1610, 1710, 1760, and 1810 series yokes and works on Eaton Fuller twin-countershaft transmissions. Ruggedly constructed tool delivers 10,000 pounds of force. Lifetime limited warranty. Value is at the core of the OTC tool and equipment portfolio. For a simple repair or the most complex drivability concern, these award-winning tools universally solve problems faster, and at better value, than any other product line available. Whether it's a specialty tool or unique piece of service equipment, OTC provides top solutions to modern automotive service challenges while ...
Designed for use with 3/4 inch, square-drive MANUAL tools only. NOT intended for use with impact tools - use with impact tools will void the socket's warranty. Measure locknut from flat to flat to determine socket size needed. 5 inches deep to ensure spindle clearance. Features: 4-7/8" 8-point locknut socket Wheel bearing locknuts are easy to remove or install with these specially designed sockets Sockets are made of high-strength steel; openings resist "rounding out" Can be used with an extension and torque wrench to tighten the locknut as required Resist Rounding Out, Install with These ...