Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Male Pipe (NPTF - 30 Cone Seat) (GlobalSpiral) - Gates G20100-1616

Model #: WBB2437402

MPN #: G20100-1616

Male Pipe (NPTF - 30 Cone Seat) (GlobalSpiral) - Gates G20100-1616

|
Questions & Answers (0)
PRICE
$25.95
Out of stock, please check back soon.
Male Pipe (NPTF - 30 Cone Seat) (GlobalSpiral)

Gates GlobalSpiral no-skive coupling design provides superior performance for extremely high-pressure, high-impulse spiral-wire hydraulic hose applications. The innovative two-piece, no-skive design allows for fast, tailor made assemblies. Eliminating the skiving process drastically reduces assembly time, labor, odor, fabrication errors and contamination of the fluid power system.

Other features include:

  • Two-piece design potentially reduces inventory by 30 percent since only one stem is required for all spiral-wire hose types.
  • Unique bite-the-wire crimp design allows for improved coupling retention and blow-off prevention.
  • Maximum application coverage - GlobalSpiral couplings are available in more than 80 thread configurations, so finding the right fit for your assembly has never been easier.
  • GlobalSpiral couplings have been tested to industry-leading one million impulse cycles at +250 Deg F (+121 Deg C) without causing stress cracks in the hose tubing.
  • Machined from unleaded steel bar stock, GlobalSpiral thread ends are able to handle working pressures up to 6,000 psi.
  • Coated with TuffCoat plating - more than five times better corrosion resistance than SAE ASTMB117 specification.


This product will be restocked soon

Notify mewhen this product is back in stock

Upgrade or save on comparable products

Easy online or call-in returns.