Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OTC

Model # :WBB3215131

MPN #: 1927

OTC 3-13/16" 8-Point Wheel Bearing Locknut Socket

Product Description
Features:
  • This high grade truck wheel bearing locknut is made of high strength steel
  • Socket is designed for use with 3/4" square-drive manual tool only
  • Opening size: 3-13/16"
  • A long extension may be attached to the socket to provide the necessary clearance
  • Heavy-Duty Truck Wheel Bearing Locknut Socket


PRICE
$51.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1927
Package Quantity1
Description8-Point Wheel Bearing Locknut Socket
BrandOTC