Preserve your ice with the D400 ice bin by Manitowoc. This unit is only 30 inches wide and holds up to 290 pounds of ice.
Manitowoc Ice D400 Ice Bin, Stainless Steel Exterior, Top-Hinged Front Opening Access Door
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,679.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 38 in |
| Height | 34 in |
| Weight | 91 lbs |
Product Details
| Storage Capacity | 290 lbs |
| Type | Ice Storage Bin |
| Mounting Location | Top Mount - Ice Machine |
| Material | Stainless Steel, Plastic |
| Color | Silver |
| Manufacturers Part Number | D400 |
| Brand | Manitowoc |
Warranty
| Warranty | 3 yr |