Preserve your ice with the D970 ice bin by Manitowoc. This storage bin is compatible several series of Manitowoc ice machines. Great for businesses that need to store 710 pounds of ice.
Manitowoc Ice D970 Ice Bin, Stainless Steel Exterior, Top-Hinged Front Opening Access Door
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,695.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 34 in |
| Height | 50 in |
| Weight | 150 lbs |
Product Details
| Storage Capacity | 710 lbs |
| Type | Ice Storage Bin |
| Mounting Location | Top Mount - Ice Machine |
| Material | Stainless steel, Plastic |
| Color | Silver |
| Manufacturers Part Number | D970 |
| Brand | Manitowoc |
Warranty
| Warranty | 3 yr |