Manitowoc Ice IDP0420A Indigo Series Ice Maker, Air-cooled Self Contained Condenser, Full Size Cube
Write a Review
|
Questions & Answers (0)
Product Description
Manitowoc Ice Indigo Series Ice Maker, Cube style, Air-cooled, Self contained condenser
Our top selling modular ice cube machine, is a low profile ice maker that produces up to 375 lbs. of dice in 24 hours in an air cooled self contained package. This unit communicates status, cleaning reminders and diagnostic information through a front mounted display. The front panel is hinged to allow easy access for cleaning and service.
Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.
Our top selling modular ice cube machine, is a low profile ice maker that produces up to 375 lbs. of dice in 24 hours in an air cooled self contained package. This unit communicates status, cleaning reminders and diagnostic information through a front mounted display. The front panel is hinged to allow easy access for cleaning and service.
Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.
PRICE
$4,469.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-1/2 in |
| Depth | 22 in |
| Height | 21-1/2 in |
| Weight | 137 lbs |
| Pounds of Ice per 24 Hours | 375 lbs |
Product Details
| Type | R290 |
| Color | Silver |
| Cooling | Air Cooled |
| Ice Cube Type | Full Size Cube |
| Material | Stainless Steel, Plastic |
| Manufacturers Part Number | IDP0420A |
| Kilowatts per 100 lbs | 7.49 kW |
| Brand | Manitowoc |
Warranty
| Warranty | 3 yr |