- Accommodates 30" width cuber ice machines; KML Series, KM-340, KM-515, KM-600, KM-650 series cubers for 307 to 680 lbs. of ice per day.
- Built-in 200 lbs. insulated polyethylene-lined ice storage bin
- Pushbutton single auger agitator dispenses ice at 13 lbs. per minute
- Card or coin mechanism optional
- NSF Certified
Hoshizaki Hotel / Motel Sanitary Ice Cube Dispenser
Write a Review
|
Questions & Answers (0)
Product Description
Hoshizaki Hotel / Motel Sanitary Ice Cube Dispenser
PRICE
$5,934.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 30 in |
| Height | 53 in |
Product Details
| Storage Capacity | 200 lbs |
| Type | Ice Dispenser |
| Amperage | 1.4 A |
| Hertz | 60 Hz |
| Mounting Location | Freestanding |
| Voltage | 115 V |
| Material | Polyethylene |
| Phase | 1 |
| Description | Sanitary Ice Cube Dispenser |
| Manufacturers Part Number | DB-200H |
| Dispenser Type | Push Button |
| Brand | Hoshizaki America |
Warranty
| Warranty | 3 Years Parts & Labor |
Compliance & Certifications
| Certifications | CSA/cUL/ETL |