Manitowoc Ice Indigo Series Ice Maker, Cube style, Air-cooled, Self contained condenser
Write a Review
|
Questions & Answers (0)
Product Description
The Manitowoc Ice IDT0750A Indigo is an excellent choice for an operation needing up to 680 lbs. of diced ice production per 24 hours. Compact at only 30 inches wide. Fully programmable- select the desired amount of ice needed with start and stop schedules.
Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.
Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.
PRICE
$5,349.00
1
1
Free Shipping Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 24-1/2 in |
| Height | 21-1/2 in |
| Weight | 161 lbs |
| Pounds of Ice per 24 Hours | 662 lbs |
Product Details
| Color | Silver |
| Cooling | Air Cooled |
| Ice Cube Type | Full Size Cube |
| Material | Stainless Steel, Plastic |
| Manufacturers Part Number | IDP0600A261 |
| Kilowatts per 100 lbs | 4.77 kW |
| Refrigerant Type | R290 |
| Brand | Manitowoc |
Warranty
| Warranty | 3 yr |