Manitowoc Ice IDP0450A Indigo Series Ice Maker, Air-Cooled Self Contained Condenser, Full Dice Cube
Write a Review
|
Questions & Answers (0)
Product Description
Manitowoc Ice IDP0450A Indigo Series Ice Maker, Cube style, Air-cooled, Self contained condenser
The Manitowoc IDP0450A is a medium capacity, up to 420lbs of ice per day, dice cube machine. This air cooled self contained unit, when paired with your choice of storage bin, is easily maintained through the hinged front panel and alerts the user to operating status and cleaning reminders with a front mounted display. Internal components are removable for ease of maintenance and cleaning.
Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.
The Manitowoc IDP0450A is a medium capacity, up to 420lbs of ice per day, dice cube machine. This air cooled self contained unit, when paired with your choice of storage bin, is easily maintained through the hinged front panel and alerts the user to operating status and cleaning reminders with a front mounted display. Internal components are removable for ease of maintenance and cleaning.
Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.
PRICE
$4,379.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 24-1/2 in |
| Height | 21-1/2 in |
| Weight | 160 lbs |
| Pounds of Ice per 24 Hours | 420 lbs |
Product Details
| Color | Silver |
| Cooling | Air Cooled |
| Ice Cube Type | Full Size Cube |
| Material | Stainless Steel, Plastic |
| Manufacturers Part Number | IDP0450A |
| Kilowatts per 100 lbs | 6.36 kW |
| Refrigerant Type | R290 |
| Brand | Manitowoc |
Warranty
| Warranty | 3 yr |