Manitowoc Indigo NXT Full Cube Ice Machine & Dispenser, Air Cooled, 470 lbs./24 Hours, 2/Pk
Write a Review
|
Questions & Answers (0)
Product Description
The Manitowoc Indigo NXT IDP0420A‑SPA162 combines a full‑cube ice machine with a floor ice dispenser in a compact, narrow footprint. This 22"‑wide, air‑cooled, ENERGY STAR® rated system produces up to 470 lbs of ice per day and provides 120 lbs of storage, supporting reliable operation in space‑constrained applications.
3-Year parts-and-labor coverage on all other ice machine and dispenser components; 5-Year parts and 3-Year labor coverage on ice machine compressor; 5-Year parts and 5-Year labor coverage on ice machine evaporator
3-Year parts-and-labor coverage on all other ice machine and dispenser components; 5-Year parts and 3-Year labor coverage on ice machine compressor; 5-Year parts and 5-Year labor coverage on ice machine evaporator
PRICE
$9,135.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 44 in |
| Depth | 65 in |
| Height | 125-1/2 in |
Product Details
| Storage Capacity | 120 lbs |
| Type | Ice Dispenser with Ice Machine |
| Color | Silver |
| Amperage | 12 - 20 A |
| Hertz | 60 Hz |
| Style | Floor Model |
| Mounting Location | Freestanding |
| Voltage | 115 V |
| Ice Cube Type | Full Cube |
| Material | Stainless Steel |
| Phase | 1 |
| Manufacturers Part Number | IDP0420A-SPA162 |
| Dispenser Type | Touchless |
| Brand | Manitowoc |
Warranty
| Warranty | 3 Years Parts & Labor yr |
Compliance & Certifications
| Certifications | CE, UL Listed, NSF Certified |