PestWest Mantis 4X4 Extra Large Fly Light - White
Write a Review
|
Questions & Answers (0)
Product Description
Professional fly light trap attracts and discreetly eliminates flying insects. Extra large capacity glue board (non-zap) system for open industrial areas. 3 year waranty. Silent capture. T12 4x40w (160 total) Lead free shatter resistant Quantum lamps. High performance, commercial grade insect light trap for years of 24/7 reliable flying insect management. Tubes/lamps replaced annually. 4 x 40W Quantum Lamps provide 360° coverage and maximum performance The lamps feature an FDA compliant FEP shatter resistant coating provides protection from contamination in glass-free zones Patented Reflectobakt® sleeve extends the life of glue board meaning that less changes are required Industrial double-sided glue board provides 926sq. inch of protection Electronic ballast is energy efficient
PRICE
$1,099.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 in |
| Width | 6-1/2 in |
| Height | 24-1/2 in |
| Weight | 26 lbs |
Product Details
| Mount | Ceiling-Suspended |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 125-000199 |
| Brand | PestWest |
Compliance & Certifications
| Certifications | UL Listed |