PestWest Chameleon EXG Glue Board - Gray
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 23-5/8 in |
| Width | 16-1/2 in |
Product Details
| Manufacturers Part Number | 135-000050 |
| Package Quantity | 6 Per Pack |
| Brand | PestWest |
Related Products
Professional fly light trap attracts and eliminates flying insects, ideal for use in commercial kitchens and food prep areas.The Mantis Professional ILT comes manufactured with highest grade shatter resistant lamps for extra protection in glass-free zones. Standard Stainless Steel lamps are available as an option. Portable (with optional stand) and ideal for use in food preparation areas and a variety of other sensitive areas. Attractive, ultra-slim, compact and unobtrusive wall-mounted system. 2½" in depth: ideal for areas where space is limited 2x15W 18" T8 (1") Quantum Lamps: 180° ...
Prolong the life of glue boards with Refleckobakt sleeves. Thin designs and longer lasting glue boards are made possible thanks to the Reflectobakt® sleeve available in T5 (5/8"), T8 (1") and T12 (1-1/2"). This sleeve shields the full-sized glue board from the drying effect of the UV light, thus making the systems more effective for longer periods of time. NOTE: Don't throw the Reflectobakt sleeves away! Remove them from the spent lamps and place them on the fresh replacement lamps for optimal performance.
The Arsenal 5711 Bucket Truck Tool Board with 2" Locking Aerial Bucket Hooks Kit is a multifunctional tool storage, organization and tethering solution designed for work in aerial buckets, lifts and other mobile elevated work platforms (MEWPs). With multiple grommets and 3 straps, it can be securely hung from bucket hooks or affixed to railings-maximizing space in compact work areas by keeping gear up off the floor and out of the way. Unlike lineman tool boards, this board is designed with easily accessible drop-tested D-rings for securely tethering tools to prevent dangerous dropped ...
Industrial system for potential dust or powder explosion environments 3 year waranty. Silent capture. T12 4x40w (160 total) Lead free shatter resistant Quantum lamps. High performance, IP65 rated commercial grade insect light trap for years of 24/7 reliable flying insect management. Tubes/lamps replaced annually.Meets all safety legislation: FDA, USDA, UL1559 and European safety standard EN60335-2-59 for insect control equipment Independently tested: IP65 (Dust tight, protected against water jets), compliant with Euro-norm PREN 50281-1-1 for potentially explosive atmospheres and satisfies ...
Pack of 6 multi-use glue boards, useable inside and outside of traps. Warp resistant, midnight black, insects are less visible, perforated premium card to fit a variety of traps. The PestWest® Universal Glue Boards are available in both discreet black and "high definition" white and have been used in a wide variety of applications even OUTSIDE of the light trap. Used around homes and restaurants as an insect monitor, around plumbing monitoring insect access spots (scorpions, brown recluse etc) captures small invasive vertebrates, among many other uses. Certainly the preferred board for ...