Features:
Blue Giant® Manual 4-Way Pallet Jack, 3300 lb. Capacity, 33"W x 48"L Forks
Write a Review
|
Questions & Answers (0)
Product Description
Designed to handle 4 way pallets; offering a 220 degree steer arc for exceptional maneuverability in compact areas. Comes with polyurethane steer wheel and steel load rollers for easy rolling. Control handle has three position (raise/neutral/lower) fingertip control. Ergonomically designed and free of pinch points. Spring loaded handle returns to upright position automatically. Features a powder coat paint and robotic welds throughout. Galvanized hydraulic pump includes an overload relief valve and braking can be actuated by both hand and foot controlled release. Tapered forks and entry and exit rollers allow for smooth pallet handling and helper rollers for easy exit and entry of pallets. Adjustable push rods allow for individual adjustment capability.
Features:
Features:
PRICE
$2,139.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 63 in |
| Width | 33 in |
| Lowered Height | 2 in |
| Raised Height | 5-1/2 in |
| Weight Capacity | 3300 lbs |
| Weight | 220 lbs |
| Distance Across Forks | 33 in |
| Fork Length | 48 in |
| Fork Width | 6 in |
| Distance Between Forks | 21 in |
Product Details
| Assembly Required | No |
| Type | 4 Way Entry Pallet Jack |
| Color | Blue |
| Wheel Type | Solid |
| Steer Arc Degrees | 220 ° |
| Load Wheel Material | Steel |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | EPT-33-4W |
| Handle Style | Ergonomic Handle |
| Steer Wheel Material | Polyurethane |
| Brand | Blue Giant |
Warranty
| Warranty | 1 Year |