Vestil Super Low-Profile Manual Pallet Jack, 2200 lb. Capacity, 33"W x 44"L Forks
|
Questions & Answers (0)
Product Description
Applications requiring lower, "non-standard" height pallet and skids will find this Pallet Truck to be the perfect solution. Featuring a 1-½" lowered fork height, this Pallet Jack has a welded steel frame for years of dependable use. Pallet Jack features a rubber coated handle with a 3-position fingertip control (raise, lower, neutral). Rolls smoothly on 6.3" polyurethane steer wheels and 1.3" steel load wheels. 205° turning radius.
PRICE
$1,289.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44 in |
| Width | 33 in |
| Height | 48 in |
| Lowered Height | 1-1/2 in |
| Raised Height | 3-3/8 in |
| Weight Capacity | 2200 lbs |
| Weight | 333 lbs |
| Distance Across Forks | 33-1/4 in |
| Fork Length | 44 in |
| Fork Width | 6-1/2 in |
| Distance Between Forks | 20-1/4 in |
| Fork Thickness | 2 in |
Product Details
| Assembly Required | No |
| Type | Low Profile Pallet Jack |
| Color | Red |
| Wheel Type | Solid |
| Steer Arc Degrees | 205 ° |
| Load Wheel Material | Steel |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | PM2-3344-SLP |
| Handle Style | Ergonomic Handle |
| Steer Wheel Material | Polyurethane |
| Brand | Vestil |