Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blue Giant

Model # :WBB2253021

MPN #: EPJ-25

Blue Giant® Li-Ion Powered Pallet Jack w/ Easy Exchange Battery, 2500 lb Cap, 27"W x 45"L Forks

Product Description
The EPJ-25 Electric Pallet Jack is the ideal alternative to manual pallet trucks. Equipped with an Easy Exchange Battery, extending the run time of this unit is as easy as swapping batteries.

Note: The purchase of a secondary / additional Battery in conjunction with the purchase of your new Blue Giant Pallet Truck will offer you the ability to extend (double) the duty cycle of your Truck, as you will not have to wait for the included Battery to be recharged. Additionally, if a secondary / additional battery is required AFTER your Pallet Jack purchase, an order of the Battery would be at a significantly higher cost….SAVE and ORDER one TODAY with the Truck!

Features:
  • Easy Exchange battery system
  • 27" x 45" Forks
  • Two piece drive wheel reduces complexity of tire changes
  • Durable powder coat paint
  • Low mounted tiller arm offers excellent operator comfort
  • 24 V 20 AH Lithium Ion battery with 110 VAC plug in external charger
  • Electromagnetic disc brake
  • Permanent magnet DC pump
  • Lightweight design only 290 lbs. including battery
  • 24 V Curtis DC transistor travel control
  • Emergency power disconnect
  • On/off key switch
  • Moves easy on 8.3" x 2.8" polyurethane drive wheel
  • 2 Year limited warranty
  • Optional extra batteries can be purchased to extend run time
  • CSA approved


PRICE
$6,509.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60-1/2 in
Width27 in
Height46 in
Lowered Height3-1/8 in
Raised Height4-1/2 in
Weight Capacity2500 lbs
Weight290 lbs
Fork Length45 in
Fork Width6 in
Distance Between Forks15 in
Distance Across Forks27 in
Travel Speed2.5 Loaded; 2.8 Unloaded mph
Turning Radius55 °

Product Details

Assembly RequiredNo
Duty Cycle3 Hours
Charger110 VAC Plug-in External Charger
MaterialSteel
OperationElectric
Manufacturers Part NumberEPJ-25
BrandBlue Giant
Battery TypeLithium Ion
TypeLithium Ion Powered Pallet Jack
ColorBlue
Lift TypeElectric
Wheel TypeSolid
Load Wheel MaterialPolyurethane
Number of Batteries1
Entry RollersNo
Steer Wheel MaterialPolyurethane
Lower TypePowered

Warranty

Warranty2 Years yr