Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




B & P Manufacturing

Model # :WB987092

MPN #: A11 B1 CA1 D5

B & P Liberator Aluminum Hand Truck A11 B1 CA1 D5 Double Handle Pneumatic Wheels

Product Description
B&P Liberator LIGHTWEIGHT ALUMINUM HAND TRUCK

Lightweight Aluminum Hand Truck is built for Years of Service.

This B&P aluminum hand truck features an extruded aluminum construction with heavy-duty side channel reinforcements for extra strength. Crossbars are attached with aircraft grade rivets rated at 700 lbs. each for superior frame integrity. High-tensile steel axle will not bend or fatigue under heavy loads. High-strength 14" x 7-½" extruded aluminum noseplate resists cracking. Assembles easily. 2 Year Limited Warranty.

Pneumatic Wheels offer the smoothest ride over difficult terrain.

PRICE
$365.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Height48 in
Weight Capacity500 lbs
Weight25 lbs
Wheel Diameter10 in
Noseplate Width14 in
Noseplate Depth7-1/2 in

Product Details

Assembly RequiredYes
TypeGeneral Purpose
Wheel TypePneumatic
Handle TypeDual Pin
Style2-Wheel
MaterialAluminum
Manufacturers Part NumberA11 B1 CA1 D5
Handle StyleDouble
BrandB & P Manufacturing