Manual Bariatric Hi-Low Steel Mat Platform Table, 900 lb Capacity, 84"L x 48"W x 20" - 30"H
Write a Review
|
Questions & Answers (0)
Product Description
Manual Bariatric Hi-Low Steel Mat Platform Table, 900 l. Capacity, 84"L x 48"W x 20" - 30"H
Bariatric mat platform table is welded with an all steel frame. Hand crank: 20"- 30". 2" firm density foam mat. Height adjustable: 20"- 30". 900 lb. weight capacity. Firm density foam available in various color options.
NOTE: To select a specific table color, please call Global's Customer Service prior to placing order. (800) 645-1232.
Bariatric mat platform table is welded with an all steel frame. Hand crank: 20"- 30". 2" firm density foam mat. Height adjustable: 20"- 30". 900 lb. weight capacity. Firm density foam available in various color options.
NOTE: To select a specific table color, please call Global's Customer Service prior to placing order. (800) 645-1232.
PRICE
$5,119.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 84 in |
| Width | 48 in |
| Height | 20 - 30 in |
| Weight Capacity | 900 lbs |
| Weight | 274 lbs |
Product Details
| Type | Treatment Tables |
| Color | Burgundy |
| Style | Bariatric |
| Material | Wood |
| Description | Manual Bariatric Hi-Low Steel Mat Platform Table |
| Package Quantity | 1 |
| Manufacturers Part Number | 15-1558 |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |